Automotive Touch Up Paint Audi Light Ivory 88688 2oz
- Mfr # TUS-2oz-AUD-P9
- Zoro # G523979859
product price:
$
26.99
/ea
Key Features
Color
Audi Light Ivory 88688
Container Size
2 oz
Finish
Gloss
Container Type
Bottle
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-P9
- Zoro #
- G523979859
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Light Ivory 88688
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color Family
- White
Dimensions
- Container Size
- 2 oz
Description
Audi Light Ivory (P9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Light Ivory, precision-mixed to color code P9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Porsche, Volkswagen · Models: Audi 4000, Audi 5000, Audi A4, Audi A5, Ford Courier, Ford Escape, Ford Escort, Ford Fiesta, Ford Focus, Ford Galaxy, Ford Tourneo, Ford Transit, Ford Transit Connect, Porsche 911, Volkswagen CC, Volkswagen Passat, Volkswagen Taxi · Years: 1984-1987, 1992-2000, 2002-2015, 2020-2022 Also matches color codes: O7Q, LO7Q, 88688 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.