Automotive Touch Up Paint Audi Manhattan Gray Metallic LX7L Pen
- Mfr # TUS-Marker-AUD-H1-2
- Zoro # G423974114
product price:
$
17.99
/ea
Key Features
Color
Audi Manhattan Gray Metallic LX7L
Resin Type
Polyurethane
Color Family
Gray
Container Type
Pen
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-H1-2
- Zoro #
- G423974114
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Manhattan Gray Metallic LX7L
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Gray
- Container Type
- Pen
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Audi Manhattan Gray Metallic (H1-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Manhattan Gray Metallic, precision-mixed to color code H1-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Mazda, Porsche, Suzuki, Volkswagen · Models: Audi 80, Audi A1, Audi A3, Audi A4, Audi A5, Audi A6, Audi A6 E-Tron, Audi A7, Audi A8, Audi Allroad Quattro, Audi Cabrio, Audi Cabriolet, Audi E-Tron, Audi Q2, Audi Q5, Audi Q6, Audi Q6 E-Tron, Audi Q8, Audi Q8 E-Tron, Audi Quattro, Audi RS5, Audi RS6, Audi S3, Audi S4, Audi S5, Audi S6, Audi S6 E-Tron, Audi S8, Audi SQ2, Audi SQ5, Audi SQ6 E-Tron, Audi SQ8, Ford Courier, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Laser, Ford Probe, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit Connect, Hyundai Santa Fe, Hyundai Sonata, Mazda 323, Mazda 626, Mazda Truck, Mazda Wagon, Porsche 911, Porsche Boxster, Porsche Boxster S, Porsche Cayman, Porsche Cayman S, Porsche Macan · Years: 1983-2012, 2015-2025 Also matches color codes: H1 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.