Automotive Touch Up Paint Audi Meloe Blue Metallic LJ5L Aerosol
- Mfr # TUS-Can-AUD-D6
- Zoro # G023969596
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Finish
Gloss
Container Type
Aerosol Can
Color Family
Blue
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-AUD-D6
- Zoro #
- G023969596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color Family
- Blue
- Resin Type
- Polyurethane
- Color
- Audi Meloe Blue Metallic LJ5L
Description
Audi Meloe Blue Metallic (D6) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Meloe Blue Metallic, precision-mixed to color code D6. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Ford, Mazda, Mercury, Porsche, Volkswagen · Models: Audi 80, Audi A3, Audi A4, Audi A6, Audi A8, Audi Q7, Audi Q8, Audi Rs Q8, Audi S3, Audi S6, Audi SQ7, Audi SQ8, Bentley Bentayga, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Aerostar, Ford Contour, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Focus, Ford GT, Ford Mustang, Ford Ranger, Ford Windstar, Mazda B-Series, Mazda B2300, Mazda B3000, Mazda RX7, Mazda Truck, Mercury Mystique, Mercury Villager, Porsche Cayenne, Porsche Macan, Volkswagen Touareg · Years: 1973-1977, 1980, 1997-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.