Automotive Touch Up Paint Audi Monsoon Gray Metallic OC 2oz
- Mfr # TUS-2oz-AUD-OC-2
- Zoro # G623992796
product price:Â
$
21.99
/ea
Key Features
Color Family
Gray
Color
Audi Monsoon Gray Metallic OC
Finish
Gloss
Container Type
Bottle
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-AUD-OC-2
- Zoro #
- G623992796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Item
- Automotive Touch Up Paint
- Color Family
- Gray
- Color
- Audi Monsoon Gray Metallic OC
- Finish
- Gloss
- Container Type
- Bottle
- Resin Type
- Polyurethane
Description
code-matched Audi touch up paint in Monsoon Gray Metallic (color code OC). Solid Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.