Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Moonlight Blue Pearl LC5M 2oz
- Mfr # TUS-2oz-AUD-C7
- Zoro # G623976970
product price:
$
21.99
/ea
Key Features
Color
Audi Moonlight Blue Pearl LC5M
Finish
Gloss
Container Type
Bottle
Color Family
Blue
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-C7
- Zoro #
- G623976970
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Moonlight Blue Pearl LC5M
- Finish
- Gloss
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Audi Moonlight Blue Pearl (C7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Moonlight Blue Pearl, precision-mixed to color code C7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Kia, Mazda, Plymouth, Porsche, Volkswagen · Models: Audi A6, Audi A7, Audi Q7, Audi S5, Audi S6, Audi S7, Dodge Caravan, Dodge Dakota, Ford C-MAX, Ford Courier, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Explorer, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Probe, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Streetka, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Sedona, Kia Sportage, Kia Xceed, Porsche Cayenne, Porsche Macan, Volkswagen Golf, Volkswagen Golf Cabrio, Volkswagen Passat, Volkswagen Touareg · Years: 1970-1971, 1973, 1986-2024 Also matches color codes: C5M, C7C7, LC5M Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.