Automotive Touch Up Paint Audi Nardo Gray LY7C Pint
- Mfr # TUS-Pint-AUD-T3
- Zoro # G523967078
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color
Audi Nardo Gray LY7C
Color Family
Gray
Container Size
16 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-T3
- Zoro #
- G523967078
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- Audi Nardo Gray LY7C
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Audi Nardo Gray (T3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Nardo Gray, precision-mixed to color code T3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Hyundai, Kia, Lincoln, Mercury, Plymouth, Volkswagen · Models: Audi A1, Audi A3, Audi A5, Audi A6, Audi A7, Audi Allroad Quattro, Audi Q3, Audi Q7, Audi R8, Audi RS3, Audi RS4, Audi RS5, Audi RS6, Audi RS7, Audi RSQ3, Audi Rs Q8, Audi S3, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi TT, Ford Courier, Ford Crown Victoria, Ford Escort, Ford Explorer, Ford Fiesta, Ford Five Hundred, Ford Freestar, Ford Freestyle, Ford Granada, Ford Laser, Ford Police Car, Ford Ranger, Ford Scorpio, Ford Sierra, Hyundai Alcazar, Hyundai Atoz, Hyundai Aura, Hyundai Elantra, Hyundai Ioniq, Hyundai Nexo, Hyundai Palisade, Hyundai Santa Fe, Hyundai Sonata, Hyundai Tucson, Hyundai Venue, Hyundai Verna, Lincoln Navigator, Lincoln Town Car, Mercury Grand Marquis, Mercury Mariner, Mercury Mariner HEV, Mercury Mariner Hev, Mercury Milan, Mercury Montego, Mercury Monterey, Mercury Mountaineer, Volkswagen Beetle, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen Golf, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen Passat, Volkswagen Polo · Years: 1969, 1990-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.