Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Nardograu T3T3 Aerosol
- Mfr # TUS-Can-AUD-T3T3
- Zoro # G023967226
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Color
Audi Nardograu T3T3
Container Type
Aerosol Can
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-T3T3
- Zoro #
- G023967226
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Nardograu T3T3
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Nardograu (T3T3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Nardograu, precision-mixed to color code T3T3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Volkswagen · Models: Audi A1, Audi A3, Audi A5, Audi A6, Audi A7, Audi Allroad Quattro, Audi Q3, Audi Q7, Audi R8, Audi RS5, Audi RS6, Audi RS7, Audi RSQ3, Audi Rs Q8, Audi S3, Audi S5, Audi S7, Audi S8, Audi SQ5, Audi TT, Volkswagen Cabrio, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat · Years: 1999-2002, 2014-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.