Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Night Blue Metallic 551507 Aerosol
- Mfr # TUS-Can-AUD-Z2
- Zoro # G523962844
product price:
$
30.99
/ea
Key Features
Color
Audi Night Blue Metallic 551507
Container Size
11 oz
Finish
Gloss
Color Family
Blue
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-Z2
- Zoro #
- G523962844
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Night Blue Metallic 551507
- Finish
- Gloss
- Color Family
- Blue
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Night Blue Metallic (Z2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Night Blue Metallic, precision-mixed to color code Z2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Ford, Mazda, Porsche, Volkswagen · Models: Audi 100, Audi A6, Audi A8, Audi Q7, Bentley Arnage, Bentley Azure, Bentley Bentayga, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford B-MAX, Ford C-MAX, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Everest, Ford Explorer, Ford Fiesta, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford Galaxy, Ford Puma, Ford Ranger, Ford S-MAX, Ford Streetka, Ford Tourneo, Ford Tourneo Connect, Ford Transit, Ford Transit Connect, Mazda 121, Volkswagen Alltrack, Volkswagen CC, Volkswagen Cabrio, Volkswagen California, Volkswagen E-Golf, Volkswagen Eos, Volkswagen Fox, Volkswagen GTI, Volkswagen Golf, Volkswagen Gti, Volkswagen Jetta, Volkswagen Magotan, Volkswagen Passat, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Saveiro, Volkswagen Sportsvan, Volkswagen Taxi, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Tramper, Volkswagen UP, Volkswagen Van, Volkswagen Vento, Volkswagen Virtus · Years: 1971-2024 Also matches color codes: H5X, LH5X, Z2Z2, 551507 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.