Automotive Touch Up Paint Audi Nimbusgrau LY5G Pen
- Mfr # TUS-Marker-AUD-A3
- Zoro # G423965280
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Color
Audi Nimbusgrau LY5G
Container Type
Pen
Resin Type
Polyurethane
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-A3
- Zoro #
- G423965280
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Audi Nimbusgrau LY5G
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Audi Nimbusgrau (A3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Nimbusgrau, precision-mixed to color code A3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Kia, Lincoln, Volkswagen · Models: Audi TT, Ford Aspire, Ford Bronco Sport, Ford Courier, Ford Econovan, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F150, Ford Festiva, Ford Fiesta, Ford Granada, Ford Maverick, Ford Mustang, Ford Mustang Mach-E, Ford Orion, Ford Scorpio, Ford Sierra, Hyundai Tucson, Kia Rio, Kia Sportage, Kia Venga, Lincoln Aviator, Lincoln Corsair, Lincoln Navigator, Volkswagen Phaeton · Years: 1989-2018, 2020-2023, 2025 Also matches color codes: Y5G Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.