Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Papaya Orange X3X3 Quart
- Mfr # TUS-Quart-AUD-LY2B
- Zoro # G423979218
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Audi Papaya Orange X3X3
Finish
Gloss
Container Size
32 oz
Color Family
Orange
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AUD-LY2B
- Zoro #
- G423979218
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Papaya Orange X3X3
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- Orange
- Resin Type
- Polyurethane
Description
Audi Papaya Orange (LY2B) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Papaya Orange, precision-mixed to color code LY2B. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Volkswagen · Models: Audi A3, Audi A4, Audi Cabriolet, Audi TT, Audi TT Coupe, Audi TT Roadster · Years: 2003-2008 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.