Automotive Touch Up Paint Audi Petrolblau Pearl LX5Z 2oz
- Mfr # TUS-2oz-AUD-M7
- Zoro # G023990965
product price:
$
21.99
/ea
Key Features
Container Size
2 oz
Container Type
Bottle
Resin Type
Polyurethane
Finish
Gloss
Color
Audi Petrolblau Pearl LX5Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-AUD-M7
- Zoro #
- G023990965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Audi Petrolblau Pearl LX5Z
Description
Audi Petrolblau Pearl (M7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Petrolblau Pearl, precision-mixed to color code M7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Lincoln, Mercury, Nissan, Porsche, Volkswagen · Models: Audi R8, Audi TT, Ford Bronco, Ford Bronco Sport, Ford Crown Victoria, Ford E-Series, Ford Econoline, Ford Edge, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Fpv, Ford Maverick, Ford Mustang, Ford Mustang Mach-E, Ford Ranger, Ford Sierra, Ford Territory, Ford Transit, Ford Transit Connect, Lincoln Aviator, Lincoln Continental, Lincoln Corsair, Lincoln Nautilus, Lincoln Navigator, Lincoln Town Car, Mercury Cougar, Mercury Grand Marquis, Mercury Mountaineer, Mercury Villager, Nissan Quest, Volkswagen Golf · Years: 1972-1973, 1987-1988, 1990-2016, 2020-2025 Also matches color codes: X5Z, LX5Z Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.