Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Phantom Black Pearl LZ9Y Quart
- Mfr # TUS-Quart-AUD-L8PW
- Zoro # G023969572
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Container Size
32 oz
Color Family
Black
Finish
Gloss
Color
Audi Phantom Black Pearl LZ9Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AUD-L8PW
- Zoro #
- G023969572
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Black
- Finish
- Gloss
- Color
- Audi Phantom Black Pearl LZ9Y
Description
Audi Phantom Black Pearl (L8PW) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Phantom Black Pearl, precision-mixed to color code L8PW. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi · Models: Audi A1, Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A5, Audi A5 Cabrio, Audi A6, Audi A6 Avant, Audi A7, Audi A8, Audi Allroad Quattro, Audi Q5, Audi Q7, Audi R8, Audi RS7, Audi RSQ3, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi TT, Audi TT Coupe, Audi TT Roadster · Years: 2007-2016 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.