Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Pulse Orange LY2H Aerosol
- Mfr # TUS-Can-AUD-M9
- Zoro # G723964051
product price:
$
30.99
/ea
Key Features
Color Family
Orange
Color
Audi Pulse Orange LY2H
Finish
Gloss
Container Type
Aerosol Can
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-AUD-M9
- Zoro #
- G723964051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Item
- Automotive Touch Up Paint
- Color Family
- Orange
- Color
- Audi Pulse Orange LY2H
- Finish
- Gloss
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
Description
Audi Pulse Orange (M9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Pulse Orange, precision-mixed to color code M9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Ford, Hyundai, Mercury, Porsche, Subaru, Volkswagen · Models: Audi A1, Audi A3, Audi Q3, Audi RS3, Audi RSQ3, Audi TT, Audi TTS, Ford Cougar, Ford Courier, Ford Econovan, Ford Escort, Ford Fiesta, Ford Focus, Ford Fusion, Ford Maverick, Ford Ranger, Ford Sierra, Ford Streetka, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Hyundai Azera, Hyundai Elantra, Hyundai Santa Fe, Hyundai Sonata, Hyundai Veracruz, Mercury Cougar, Mercury Sable, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Subaru Forester, Volkswagen California, Volkswagen Golf, Volkswagen Passat, Volkswagen Polo, Volkswagen Taxi, Volkswagen Tramper, Volkswagen Van · Years: 1969-1970, 1975, 1993-1997, 2000-2015, 2019-2025 Also matches color codes: LY2H Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.