Automotive Touch Up Paint Audi Pure White LC9A Pen
- Mfr # TUS-Marker-AUD-0Q
- Zoro # G023996158
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Container Size
0.40 oz
Container Type
Pen
Resin Type
Polyurethane
Color
Audi Pure White LC9A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-0Q
- Zoro #
- G023996158
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Pen
- Resin Type
- Polyurethane
- Color
- Audi Pure White LC9A
- Color Family
- White
Dimensions
- Container Size
- 0.40 oz
Description
Audi Pure White (0Q) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Pure White, precision-mixed to color code 0Q. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Porsche, Volkswagen · Models: Audi A6, Audi Allroad Quattro, Audi Q7, Audi Q8, Audi Rs Q8, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi SQ7, Audi SQ8, Audi TT, Porsche 718, Porsche 911, Porsche 918, Porsche Boxster, Porsche Carrera, Porsche Cayenne, Porsche Cayman, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Alltrack, Volkswagen Arteon, Volkswagen Atlas, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen E-Golf, Volkswagen Eos, Volkswagen Fox, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Golf, Volkswagen Golf Cabrio, Volkswagen Golf GTD, Volkswagen Golf Gtd, Volkswagen Golf R, Volkswagen Gti, Volkswagen Id.4, Volkswagen Jetta, Volkswagen Lavida, Volkswagen Magotan, Volkswagen Passat, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Sagitar, Volkswagen Sportsvan, Volkswagen T-Cross, Volkswagen T-ROC, Volkswagen Taigo, Volkswagen Taos, Volkswagen Tayron, Volkswagen Teramont, Volkswagen Tharu, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen UP, Volkswagen Vento, Volkswagen Viloran · Years: 2011-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.