Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Rosenrot Pearl LZ3Q 2oz
- Mfr # TUS-2oz-AUD-P8
- Zoro # G523985768
product price:
$
21.99
/ea
Key Features
Container Size
2 oz
Color
Audi Rosenrot Pearl LZ3Q
Color Family
Pink
Finish
Gloss
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-P8
- Zoro #
- G523985768
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Audi Rosenrot Pearl LZ3Q
- Color Family
- Pink
- Finish
- Gloss
- Container Type
- Bottle
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Audi Rosenrot Pearl (P8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Rosenrot Pearl, precision-mixed to color code P8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Mazda, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Q5, Audi R8, Audi RS5, Audi RS6, Audi S3, Audi S4, Audi S5, Audi S6, Ford Aspire, Ford C-MAX, Ford Classic, Ford Courier, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford F-Series, Ford Falcon, Ford Festiva, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ikon, Ford Laser, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Territory, Ford Tourneo, Ford Transit, Ford Transit Connect, Mazda 121, Mazda 323, Mazda 626, Mazda Astina, Mazda MAZDA2, Mazda MAZDA6, Mazda MPV, Mazda MX5 Miata, Mazda Mazda6, Mazda Miata, Mazda Premacy, Mazda Protege, Mazda Protege 5, Mazda Tribute, Volkswagen Arteon, Volkswagen Cabrio, Volkswagen Corrado, Volkswagen GTI, Volkswagen Gli, Volkswagen Golf, Volkswagen Gti, Volkswagen Id.3, Volkswagen Id.4, Volkswagen Id.5, Volkswagen Id.7, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo, Volkswagen T-Cross, Volkswagen T-ROC, Volkswagen Taigo, Volkswagen Taos, Volkswagen Tharu, Volkswagen Tiguan, Volkswagen UP, Volkswagen Vento · Years: 1992-2025 Also matches color codes: Z3Q, LZ3Q Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.