Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Sambabraun Pearl LZ8P Aerosol
- Mfr # TUS-Can-AUD-K3
- Zoro # G523970399
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Color
Audi Sambabraun Pearl LZ8P
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-K3
- Zoro #
- G523970399
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Audi Sambabraun Pearl LZ8P
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Sambabraun Pearl (K3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Sambabraun Pearl, precision-mixed to color code K3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Ford, Kia, Lincoln, Mazda, Mercury · Models: Audi A3, Audi A4, Audi A6, Audi Cabriolet, Audi R8, Audi S3, Audi S4, Ford Aerostar, Ford Bronco I, Ford Courier, Ford Econovan, Ford Escort, Ford F150, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Light Truck, Ford Mustang, Ford Orion, Ford Probe, Ford Scorpio, Ford Sierra, Ford Telstar, Ford Tempo, Lincoln Corsair, Lincoln Nautilus, Mazda 121, Mazda 323, Mazda 626, Mazda B-Series, Mazda B2000, Mazda RX7, Mazda Truck, Mazda Wagon, Mercury Topaz, Mercury Tracer · Years: 1973, 1980, 1983-2003, 2016, 2018-2021 Also matches color codes: Z8P, LZ8P Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.