Automotive Touch Up Paint Audi Tornado Red LY3D Pen
- Mfr # TUS-Marker-AUD-G2
- Zoro # G023975030
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Resin Type
Polyurethane
Finish
Gloss
Color Family
Red
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-G2
- Zoro #
- G023975030
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Color
- Audi Tornado Red LY3D
Dimensions
- Container Size
- 0.40 oz
Description
Audi Tornado Red (G2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Tornado Red, precision-mixed to color code G2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Chrysler, Dodge, Ford, Hyundai, Kia, Lincoln, Mazda, Mercury, Plymouth, Volkswagen · Models: Audi 100, Audi 4000, Audi 5000, Audi 80, Audi A3, Audi A4, Audi A5, Audi A6, Audi A8, Audi Quattro, Audi R8, Audi RS6, Audi S3, Audi S4, Audi S5, Audi S6, Audi S8, Audi TT, Ford C-MAX, Ford Cougar, Ford Courier, Ford Crosstrainer, Ford Crown Victoria, Ford Econoline, Ford Edge, Ford Escape, Ford Escape HEV, Ford Escape Hev, Ford Excursion, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Five Hundred, Ford Flex, Ford Focus, Ford Freestar, Ford Freestyle, Ford Fusion, Ford Futura, Ford GT, Ford Galaxy, Ford Maverick, Ford Mustang, Ford Police Car, Ford Puma, Ford Ranger, Ford S-MAX, Ford Shelby GT500, Ford Sierra, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Zhisheng, Hyundai Sonata, Lincoln Aviator, Lincoln LS, Lincoln LS6, Lincoln LS8, Lincoln MKS, Lincoln MKX, Lincoln MKZ, Lincoln Mark LT, Lincoln Mark Lt, Lincoln Mks, Lincoln Mkx, Lincoln Mkz, Lincoln Navigator, Lincoln Town Car, Lincoln Zephyr, Mazda 626, Mazda B-Series, Mazda B2300, Mazda B3000, Mazda M6, Mazda MX6, Mazda Mazda6, Mazda Tribute, Mazda Truck, Mercury Grand Marquis, Mercury Marauder, Mercury Mariner, Mercury Mariner HEV, Mercury Mariner Hev, Mercury Milan, Mercury Montego, Mercury Monterey, Mercury Mountaineer, Volkswagen Alltrack, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen California, Volkswagen Corrado, Volkswagen E-Golf, Volkswagen Eos, Volkswagen Eurovan, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Golf, Volkswagen Golf R, Volkswagen Gti, Volkswagen Id.4, Volkswagen Id.7, Volkswagen Jetta, Volkswagen Magotan, Volkswagen New Beetle, Volkswagen Passat, Volkswagen Phaeton, Volkswagen Polo, Volkswagen R32, Volkswagen Rabbit, Volkswagen Sagitar, Volkswagen Saveiro, Volkswagen Spacefox, Volkswagen Sportsvan, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen UP, Volkswagen Vento, Volkswagen Virtus · Years: 1974-1976, 1979, 1984-2025 Also matches color codes: Y3D, 9301, 9310, G2G2, LY3D Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.