Automotive Touch Up Paint Audi Turboblau LV5C Pint
- Mfr # TUS-Pint-AUD-N6-2
- Zoro # G123962985
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
16 oz
Color
Audi Turboblau LV5C
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-N6-2
- Zoro #
- G123962985
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Audi Turboblau LV5C
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Audi Turboblau (N6-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Turboblau, precision-mixed to color code N6-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Porsche, Volkswagen · Models: Audi A1, Audi A3, Audi A4, Audi A5, Audi Q2, Audi Q3, Audi Q5, Audi Q7, Audi RS3, Audi RS4, Audi RS5, Audi RSQ3, Audi S3, Audi S4, Audi S5, Audi SQ2, Audi SQ5, Audi TT, Audi TTS, Ford Bronco, Ford Courier, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford F150, Ford Fiesta, Ford Focus, Ford Fusion, Ford Granada, Ford Mustang, Ford Ranger, Ford Scorpio, Porsche 911, Porsche Cayenne, Porsche Cayman, Porsche Panamera, Volkswagen Eurovan, Volkswagen Passat · Years: 1989-1999, 2001-2002, 2009-2024 Also matches color codes: N6 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.