Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Utopia Blue Metallic LX5L Pint
- Mfr # TUS-Pint-AUD-D2
- Zoro # G523976902
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Color
Audi Utopia Blue Metallic LX5L
Color Family
Blue
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-AUD-D2
- Zoro #
- G523976902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Automotive Touch Up Paint
- Color
- Audi Utopia Blue Metallic LX5L
- Color Family
- Blue
- Resin Type
- Polyurethane
- Finish
- Gloss
Description
Audi Utopia Blue Metallic (D2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Utopia Blue Metallic, precision-mixed to color code D2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Hyundai, Kia, Lincoln, Mazda, Mercury, Mitsubishi · Models: Audi A1, Audi A3, Audi A4, Audi A5, Audi Allroad Quattro, Audi Q3, Audi Q5, Audi S1, Audi S4, Audi S5, Audi SQ5, Ford Edge, Ford Escape, Ford Fiesta, Ford Flex, Ford Fusion, Ford Laser, Ford Probe, Ford Telstar, Hyundai Santa Fe, Hyundai Sonata, Lincoln MKS, Lincoln MKX, Lincoln MKZ, Lincoln Mks, Mazda MX3, Mercury Mariner, Mercury Milan · Years: 1972, 1988-1996, 2002, 2004-2009, 2011, 2014-2019 Also matches color codes: D2D2, D2PA, D2PW, LX5L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.