Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Vicuna Beige Metallic LL1X Pint
- Mfr # TUS-Pint-AUD-5Q5Q
- Zoro # G023974996
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
16 oz
Finish
Gloss
Color Family
Brown
Color
Audi Vicuna Beige Metallic LL1X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-5Q5Q
- Zoro #
- G023974996
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Brown
- Color
- Audi Vicuna Beige Metallic LL1X
Dimensions
- Container Size
- 16 oz
Description
Audi Vicuna Beige Metallic (5Q5Q) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Vicuna Beige Metallic, precision-mixed to color code 5Q5Q. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A6, Audi Allroad Quattro, Audi Q7, Audi Q8, Audi R8, Audi S3, Audi S4, Audi S6, Audi SQ8, Audi TT · Years: 2005-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.