Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Austin Rover Black Tulip 23 Aerosol
- Mfr # TUS-Can-AUR-23
- Zoro # G023987262
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Resin Type
Polyurethane
Color Family
Black
Color
Austin Rover Black Tulip 23
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUR-23
- Zoro #
- G023987262
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Color Family
- Black
- Color
- Austin Rover Black Tulip 23
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Austin Rover Black Tulip (23) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Austin Rover's flawless finish with Kolor Match touch up paint in Black Tulip, precision-mixed to color code 23. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Austin Rover touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Austin Rover, Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Isuzu, Mercedes-Benz, Nissan, Oldsmobile, Pontiac · Models: Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Reatta, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac DTS, Cadillac Deville, Cadillac Dts, Chevrolet Blazer, Chevrolet Cobalt, Chevrolet Corvette, Chevrolet Equinox, Chevrolet HHR, Chevrolet Kodiak, Chevrolet Medium Duty, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Uplander, Ford Aerostar, Ford Escort, Ford Fiesta, Ford Orion, Ford Scorpio, Ford Sierra, GMC Envoy, GMC Jimmy, GMC Medium Duty, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Topkick, Gmc Corvette, Gmc Kodiak, Gmc Topkick, Isuzu F-Series, Isuzu Medium Duty, Isuzu NPR Medium Duty, Mercedes-Benz C Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Lesabre, Pontiac G5, Pontiac Torrent · Years: 1970-1976, 1981-2011, 2018-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.