Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Austin Rover Burgundy CPA Pint
- Mfr # TUS-Pint-AUR-683
- Zoro # G623994899
product price:ย
$
84.99
/ea
Key Features
Container Size
16 oz
Color
Austin Rover Burgundy CPA
Color Family
Maroon
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUR-683
- Zoro #
- G623994899
- UPC #
- -
- Country of Origin
- United States
- Color
- Austin Rover Burgundy CPA
- Color Family
- Maroon
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Austin Rover Burgundy (683) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Austin Rover's flawless finish with Kolor Match touch up paint in Burgundy, precision-mixed to color code 683. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Austin Rover touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Austin Rover, Fiat, Isuzu ยท Years: 1985-1993, 2003-2004, 2009, 2011 Also matches color codes: CPA Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.