Automotive Touch Up Paint Austin Rover Tahiti Blue 65 Pint
- Mfr # TUS-Pint-AUR-65
- Zoro # G423965747
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Color Family
Blue
Resin Type
Polyurethane
Color
Austin Rover Tahiti Blue 65
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUR-65
- Zoro #
- G423965747
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Austin Rover Tahiti Blue 65
Dimensions
- Container Size
- 16 oz
Description
Austin Rover Tahiti Blue (65) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Austin Rover's flawless finish with Kolor Match touch up paint in Tahiti Blue, precision-mixed to color code 65. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Austin Rover touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Austin Rover, Bmw, Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Hummer, Lexus, Oldsmobile, Pontiac, Scion, Subaru, Toyota, Triumph, Volvo · Models: Chevrolet Blazer, Chevrolet Electric Truck, Chevrolet Full Pickup, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Venture, GMC Denali, GMC Envoy, GMC Jimmy, GMC S15, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Denali, Gmc Envoy, Hummer H3, Lexus GS300, Lexus GS430, Lexus IS300, Lexus RX300, Lexus RX330, Lexus SC430, Oldsmobile Bravada, Oldsmobile Silhouette, Pontiac Montana, Pontiac Trans Sport · Years: 1967-1979, 1982, 1984-1990, 1997-2010 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.