Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Bentley Cumbrian Green Metallic 9560152 Aerosol
- Mfr # TUS-Can-BEN-B1
- Zoro # G423963309
product price:
$
30.99
/ea
Key Features
Color
Bentley Cumbrian Green Metallic 9560152
Resin Type
Polyurethane
Finish
Gloss
Color Family
Green
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BEN-B1
- Zoro #
- G423963309
- UPC #
- -
- Country of Origin
- United States
- Color
- Bentley Cumbrian Green Metallic 9560152
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Green
- Container Type
- Aerosol Can
Dimensions
- Container Size
- 11 oz
Description
Bentley Cumbrian Green Metallic (B1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Cumbrian Green Metallic, precision-mixed to color code B1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Chrysler, Dodge, Ford, Kia, Mazda, Plymouth · Models: Audi A1, Audi A3, Audi A4, Audi A5, Audi A6, Audi E-Tron Gt, Audi Q2, Audi Q3, Audi R8, Audi RS3, Audi RS4, Audi RS5, Audi S3, Audi S4, Audi S5, Audi SQ2, Bentley Bentayga, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Cargo/(Med.), Ford Econoline, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Focus, Ford Fusion, Ford Heavy Truck, Ford Mustang, Ford Ranger, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Rio, Kia Sedona, Mazda 626, Mazda MX6 · Years: 1972-1973, 1977-2025 Also matches color codes: K6W, 6615, LK6W, 9560152 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.