Automotive Touch Up Paint Bentley Deep Black Pearl 9560161 2oz
- Mfr # TUS-2oz-BEN-C9X
- Zoro # G523964275
product price:
$
21.99
/ea
Key Features
Color
Bentley Deep Black Pearl 9560161
Container Type
Bottle
Resin Type
Polyurethane
Container Size
2 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BEN-C9X
- Zoro #
- G523964275
- UPC #
- -
- Country of Origin
- United States
- Color
- Bentley Deep Black Pearl 9560161
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Black
Dimensions
- Container Size
- 2 oz
Description
Bentley Deep Black Pearl (C9X) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Deep Black Pearl, precision-mixed to color code C9X. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Porsche · Models: Audi A3, Audi Alhambra, Audi Allroad Quattro, Audi Mii, Audi Q7, Audi Q8, Audi RS4, Audi RS6, Audi Rs Q8, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi SQ7, Audi SQ8, Audi TT, Bentley Arnage, Bentley Bentayga, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Porsche 718, Porsche 911, Porsche Boxster, Porsche Cayenne, Porsche Cayman, Porsche Macan, Porsche Panamera, Porsche Taycan · Years: 2005-2024 Also matches color codes: 6935, LC9X, 9560161 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.