Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Bentley Light Gazelle Metallic 9560182 Quart
- Mfr # TUS-Quart-BEN-6820
- Zoro # G623963741
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Finish
Gloss
Color
Bentley Light Gazelle Metallic 9560182
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BEN-6820
- Zoro #
- G623963741
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Bentley Light Gazelle Metallic 9560182
- Resin Type
- Polyurethane
Description
Bentley Light Gazelle Metallic (6820) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Light Gazelle Metallic, precision-mixed to color code 6820. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bentley, Ford, Lincoln, Mercury · Models: Bentley Bentayga, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Aerostar, Ford Contour, Ford Crown Victoria, Ford Expedition, Ford F150, Ford Light Truck, Ford Taurus, Ford Windstar, Lincoln Continental, Lincoln Mark VIII, Lincoln Navigator, Lincoln Town Car, Mercury Grand Marquis, Mercury Mountaineer, Mercury Mystique, Mercury Sable · Years: 1997-2000, 2013-2024 Also matches color codes: 9560182 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.