Automotive Touch Up Paint Bentley Meteor Metallic LK5L Aerosol
- Mfr # TUS-Can-BEN-W8
- Zoro # G523971938
product price:
$
30.99
/ea
Key Features
Color
Bentley Meteor Metallic LK5L
Container Type
Aerosol Can
Container Size
11 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-BEN-W8
- Zoro #
- G523971938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Item
- Automotive Touch Up Paint
- Color
- Bentley Meteor Metallic LK5L
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Finish
- Gloss
Description
Bentley Meteor Metallic (W8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Meteor Metallic, precision-mixed to color code W8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bentley, Ford, Hyundai, Lincoln, Porsche, Subaru, Volkswagen · Models: Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Cargo/(Med.), Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Heavy Truck, Ford S-MAX, Ford Scorpio, Ford Sierra, Ford Taurus, Ford Tourneo, Ford Transit, Hyundai Elantra, Hyundai Santa Cruz, Hyundai Santa Fe, Hyundai Sonata, Hyundai Tucson, Lincoln MKC, Lincoln MKZ, Subaru BRZ, Subaru Impreza, Subaru Sti, Subaru WRX, Volkswagen New Beetle, Volkswagen Phaeton · Years: 1972-2025 Also matches color codes: K5L, 9081, LK5L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.