Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Bentley Moonbean Silver Metallic 9560118 2oz
- Mfr # TUS-2oz-BEN-8E
- Zoro # G423995652
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Bottle
Color
Bentley Moonbean Silver Metallic 9560118
Color Family
Silver
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BEN-8E
- Zoro #
- G423995652
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color
- Bentley Moonbean Silver Metallic 9560118
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Bentley Moonbean Silver Metallic (8E) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Moonbean Silver Metallic, precision-mixed to color code 8E. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Ford, Lincoln, Mercury, Porsche, Volkswagen · Models: Audi A6, Bentley Azure, Bentley Bentayga, Bentley Continental, Bentley Continental Gt, Bentley Flying Spur, Bentley Mulsanne, Ford Tourneo, Ford Tourneo Connect, Porsche 911 Carrera, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Porsche Cayman S, Volkswagen Alltrack, Volkswagen Arteon, Volkswagen Atlas, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen California, Volkswagen Colorado, Volkswagen E-Golf, Volkswagen Eos, Volkswagen Eurovan, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Golf, Volkswagen Grand California, Volkswagen Gti, Volkswagen Jetta, Volkswagen Lamando, Volkswagen Lavida, Volkswagen Magotan, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Passat, Volkswagen Passat Wagon, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Rabbit, Volkswagen Sagitar, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox, Volkswagen Sportsvan, Volkswagen Suran, Volkswagen T-Cross, Volkswagen T5, Volkswagen TOUAREG2, Volkswagen Taigo, Volkswagen Taigun, Volkswagen Taxi, Volkswagen Teramont, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Touareg2, Volkswagen Tramper, Volkswagen UP, Volkswagen Van, Volkswagen Vento, Volkswagen Virtus · Years: 1980-1981, 1984-1989, 1998-2025 Also matches color codes: 6616, LG9R, P4P4, 9560109, 9560118 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.