Automotive Touch Up Paint Bentley Pennine Grey 6851 Pen
- Mfr # TUS-Marker-BEN-6851-2
- Zoro # G723968967
product price:Â
$
17.99
/ea
Key Features
Color Family
Gray
Container Type
Pen
Color
Bentleynine Grey 6851
Resin Type
Polyurethane
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-BEN-6851-2
- Zoro #
- G723968967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- Bentleynine Grey 6851
- Resin Type
- Polyurethane
- Finish
- Gloss
Description
code-matched Bentley touch up paint in Pennine Grey (color code 6851). Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.