Automotive Touch Up Paint Bentley Umbrian Red Metallic 9560103 Pen
- Mfr # TUS-Marker-BEN-U3
- Zoro # G623968289
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Color
Bentley Umbrian Red Metallic 9560103
Finish
Gloss
Color Family
Red
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BEN-U3
- Zoro #
- G623968289
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Color
- Bentley Umbrian Red Metallic 9560103
- Finish
- Gloss
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Bentley Umbrian Red Metallic (U3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Bentley's flawless finish with Kolor Match touch up paint in Umbrian Red Metallic, precision-mixed to color code U3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Bentley touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bentley, Dodge, Ford, Kia, Plymouth, Volkswagen · Models: Bentley Arnage, Bentley Azure, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Ford Courier, Ford Escort, Ford Fiesta, Ford Focus, Ford Granada, Ford Mustang, Ford Orion, Ford Puma, Ford Ranger, Ford Scorpio, Ford Shelby GT500, Ford Sierra, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Amanti, Kia Optima, Kia Rio, Kia X-Trek, Volkswagen C-Trek, Volkswagen Sagitar, Volkswagen Tiguan · Years: 1976-1978, 1991-2010, 2013-2018 Also matches color codes: K3W, 6302, LK3W, 9560103 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.