Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Alpinweiss III N74 Pen
- Mfr # TUS-Marker-BMW-300
- Zoro # G023966526
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Finish
Gloss
Resin Type
Polyurethane
Container Size
0.40 oz
Color
BMW Alpinweiss III N74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BMW-300
- Zoro #
- G023966526
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- BMW Alpinweiss III N74
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 0.40 oz
Description
BMW Alpinweiss III (300) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Alpinweiss III, precision-mixed to color code 300. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Ferrari, Hummer, Mercedes-Benz, Porsche, Saab, Toyota · Models: BMW 1-Series, BMW 2-SERIES, BMW 2-Series, BMW 3-Series, BMW 4-SERIES, BMW 4-Series, BMW 5-Series, BMW 6-SERIES, BMW 6-Series, BMW 7-Series, BMW 8-SERIES, BMW 8-Series, BMW Alpina B6, BMW Alpina B7, BMW Alpina B8, BMW Alpina XB7, BMW I4, BMW I7, BMW IX, BMW M Coupe, BMW M Roadster, BMW M-Series, BMW M2, BMW M3, BMW M4, BMW M5, BMW M6, BMW M7, BMW M8, BMW X1, BMW X2, BMW X3, BMW X4, BMW X5, BMW X6, BMW X7, BMW Z-Series, BMW Z3, BMW Z4, BMW Z8, Bmw Alpina, Bmw Alpina B8, Bmw Alpina XB7, Bmw I5, Bmw I7, Bmw IX, Bmw IX1, Bmw IX2, Bmw M Coupe, Bmw M Roadster, Bmw M8, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLK Class, Mercedes-Benz Gl Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SLK Class, Mercedes-Benz Viano, Saab 3-SEP, Saab 9-3, Saab 9-3 Cabrio, Saab 9-4X, Saab 9-5 · Years: 1983-1985, 1993-2025 Also matches color codes: N74 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.