Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Amethyst Pearl 452 Pint
- Mfr # TUS-Pint-BMW-452
- Zoro # G523982033
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Color
BMW Amethyst Pearl 452
Container Size
16 oz
Color Family
Purple
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-452
- Zoro #
- G523982033
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- BMW Amethyst Pearl 452
- Item
- Automotive Touch Up Paint
- Color Family
- Purple
- Resin Type
- Polyurethane
Description
BMW Amethyst Pearl (452) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Amethyst Pearl, precision-mixed to color code 452. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Fiat, Ford, Toyota, Volvo · Models: Ford Escort, Ford Fiesta, Volvo C30, Volvo C70, Volvo S40, Volvo S60, Volvo S80, Volvo V40, Volvo V50, Volvo V60, Volvo V70, Volvo XC60, Volvo XC70, Volvo XC90 · Years: 1967-1974, 1982-1996, 2001-2016 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.