Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Anthracite Gray Metallic 55 2oz
- Mfr # TUS-2oz-BMW-55
- Zoro # G023973517
product price:
$
26.99
/ea
Key Features
Color
BMW Anthracite Gray Metallic 55
Container Size
2 oz
Container Type
Bottle
Color Family
Gray
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BMW-55
- Zoro #
- G023973517
- UPC #
- -
- Country of Origin
- United States
- Color
- BMW Anthracite Gray Metallic 55
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color Family
- Gray
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
BMW Anthracite Gray Metallic (55) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Anthracite Gray Metallic, precision-mixed to color code 55. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Lamborghini, Mercury, Oldsmobile, Pontiac, Saturn, Toyota, Triumph · Models: Buick Century, Buick Lesabre, Buick Park Avenue, Buick Riviera, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Cadillac Allante, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Seville, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Suburban, Chevrolet Tahoe, Ford Courier, Ford Escort, Ford Fiesta, Ford Granada, Ford Scorpio, GMC Cab/Chassis, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Cab/Chassis, Gmc Full Pickup, Gmc Full Size Van, Gmc Jimmy, Gmc S10 Pickup, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Trailblazer, Hummer H2, Hummer H3, Lamborghini Aventador, Lamborghini Murcielago, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Lesabre, Oldsmobile Silhouette, Oldsmobile Toronado, Pontiac Bonneville, Pontiac Sunfire, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue · Years: 1970-1972, 1974-1979, 1981-2013, 2020-2024 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.