Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Bright Red 314 Pint
- Mfr # TUS-Pint-BMW-314-2
- Zoro # G523964596
product price:Â
$
84.99
/ea
Key Features
Color Family
Red
Container Size
16 oz
Finish
Gloss
Resin Type
Polyurethane
Color
BMW Bright Red 314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-314-2
- Zoro #
- G523964596
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- BMW Bright Red 314
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
code-matched BMW touch up paint in Bright Red (color code 314). Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.