Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Carbon Black Metallic 416 Pint
- Mfr # TUS-Pint-BMW-416
- Zoro # G024001257
product price:
$
84.99
/ea
Key Features
Color Family
Black
Container Size
16 oz
Resin Type
Polyurethane
Finish
Gloss
Color
BMW Carbon Black Metallic 416
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-416
- Zoro #
- G024001257
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Black
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- BMW Carbon Black Metallic 416
Dimensions
- Container Size
- 16 oz
Description
BMW Carbon Black Metallic (416) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Carbon Black Metallic, precision-mixed to color code 416. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Ford, Isuzu, Land Rover, Mercedes-Benz, Subaru, Volvo · Models: BMW 1-Series, BMW 3-Series, BMW 3-Series Cabrio, BMW 3-Series Individual, BMW 4-SERIES, BMW 4-Series, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW 8-SERIES, BMW 8-Series, BMW Alpina B7, BMW Alpina B8, BMW Alpina XB7, BMW I3, BMW I7, BMW IX3, BMW M-Series, BMW M3, BMW M5, BMW M6, BMW M8, BMW X3, BMW X4, BMW X5, BMW X6, BMW X7, BMW XM, BMW Z-Series, Bmw Alpina, Bmw I5, Ford Escort, Ford Fiesta, Isuzu Pickup, Isuzu Rodeo, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover Range Rover, Mercedes-Benz Sprinter, Mercedes-Benz Truck, Subaru Impreza, Subaru Outback, Volvo 850, Volvo 940 / 960, Volvo C70 · Years: 1988-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.