Automotive Touch Up Paint BMW Dark Silver Metallic 871 Quart
- Mfr # TUS-Quart-BMW-871
- Zoro # G023966809
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color Family
Silver
Finish
Gloss
Resin Type
Polyurethane
Color
BMW Dark Silver Metallic 871
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BMW-871
- Zoro #
- G023966809
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Silver
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- BMW Dark Silver Metallic 871
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
BMW Dark Silver Metallic (871) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Dark Silver Metallic, precision-mixed to color code 871. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Bmw, Isuzu, Land Rover, Mini · Models: Acura MDX, Acura Mdx, Acura SLX, Acura Slx, Isuzu Impulse, Isuzu Trooper, Isuzu Trooper II, Land Rover Discovery, Land Rover LR4, Land Rover Range Rover, Land Rover Range Rover Sport, Mini Cabrio, Mini Cooper, Mini Cooper Clubman, Mini Cooper Convertible, Mini Cooper S, Mini Cooper S Clubman, Mini Cooper S Convertible, Mini John Coop Works · Years: 1990-1991, 1995-2011, 2013-2017 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.