Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Florida Green 7023 Pint
- Mfr # TUS-Pint-BMW-66
- Zoro # G423971250
product price:
$
84.99
/ea
Key Features
Color Family
Green
Resin Type
Polyurethane
Color
BMW Florida Green 7023
Container Size
16 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-66
- Zoro #
- G423971250
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Green
- Resin Type
- Polyurethane
- Color
- BMW Florida Green 7023
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
BMW Florida Green (66) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Florida Green, precision-mixed to color code 66. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Chrysler, Datsun, Ford, Gmc, Hummer, Isuzu, Lamborghini, Lexus, Mercury, Oldsmobile, Pontiac, Toyota, Triumph · Models: Buick Electra, Buick Rainier, Buick Riviera, Cadillac Deville, Cadillac Eldorado, Cadillac Escalade EXT, Cadillac Seville, Chevrolet Corvette, Chevrolet Equinox, Ford Escort, Ford Focus, Ford Galaxy, GMC Canyon, GMC Denali, GMC Envoy, GMC Sierra, GMC Yukon, Gmc Colorado, Gmc Corvette, Gmc Denali, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Lamborghini Diablo, Lexus GS300, Lexus GS430, Lexus LS430, Mercury Tracer, Oldsmobile 98 Regency, Oldsmobile Toronado, Pontiac Torrent · Years: 1959-1974, 1978-1991, 1993-2005, 2007-2010, 2012-2016 Also matches color codes: 066, 7023 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.