Automotive Touch Up Paint BMW Frozen Aquamarine Metallic Matte WP9G Pen

  • Mfr # TUS-Marker-BMW-P9G
  • Zoro # G223990468
product price:ย 
$
17.99
/ea

Key Features

Container Size
0.40 oz
Finish
Gloss
Resin Type
Polyurethane
Color
BMW Frozen Aquamarine Metallic Matte WP9G
Color Family
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30โ€”no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUS-Marker-BMW-P9G
Zoro #
G223990468
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.40 oz

Details

Finish
Gloss
Resin Type
Polyurethane
Color
BMW Frozen Aquamarine Metallic Matte WP9G
Color Family
Blue
Container Type
Pen
Item
Automotive Touch Up Paint

Description

BMW Frozen Aquamarine Metallic Matte (P9G) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Frozen Aquamarine Metallic Matte, precision-mixed to color code P9G. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw ยท Years: 2024-2025 Also matches color codes: WP9G Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews