Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Iberischrot 016 Pen
- Mfr # TUS-Marker-BMW-16
- Zoro # G023969169
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
0.40 oz
Container Type
Pen
Color
BMW Iberischrot 016
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BMW-16
- Zoro #
- G023969169
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- BMW Iberischrot 016
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
BMW Iberischrot (16) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Iberischrot, precision-mixed to color code 16. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, Saturn · Models: Buick Century, Buick Electra, Buick Encore, Buick Envision, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Skylark, Buick Terraza, Cadillac ATS, Cadillac Ats, Cadillac CTS, Cadillac Cts, Cadillac Deville Concour, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Sls Class, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XT5, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Corvette, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Ford Econovan, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Medium Duty, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Aztek, Gmc Bonneville, Gmc Canyon, Gmc Classic, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc G5, Gmc Jimmy, Gmc Kodiak, Gmc L-Series Wagon, Gmc LS1, Gmc LS2, Gmc Rainier, Gmc Relay, Gmc Savana, Gmc Silhouette, Gmc Sky, Gmc Sonoma, Gmc Terrain, Gmc Terraza, Gmc Topkick, Gmc Wagon, Gmc Yukon, Hummer H1, Hummer H2, Isuzu Ascender, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Pontiac Torrent, Pontiac Trans Sport, Pontiac Vibe, Pontiac Wave, Saab 9-7X, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn SL2, Saturn Sky, Saturn Vue, Saturn Wagon · Years: 1954-1955, 1965-1971, 1975-2022 Also matches color codes: 016 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.