Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Limonit Metallic 352 Pint
- Mfr # TUS-Pint-BMW-352-2
- Zoro # G924011080
product price:Â
$
84.99
/ea
Key Features
Color
BMW Limonit Metallic 352
Container Size
16 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-352-2
- Zoro #
- G924011080
- UPC #
- -
- Country of Origin
- United States
- Color
- BMW Limonit Metallic 352
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
code-matched BMW touch up paint in Limonit Metallic (color code 352). Solid Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.