Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Maldives Blue Metallic WA15 2oz
- Mfr # TUS-2oz-BMW-A15
- Zoro # G123983393
product price:
$
21.99
/ea
Key Features
Color
BMW Maldives Blue Metallic WA15
Resin Type
Polyurethane
Container Type
Bottle
Finish
Gloss
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BMW-A15
- Zoro #
- G123983393
- UPC #
- -
- Country of Origin
- United States
- Color
- BMW Maldives Blue Metallic WA15
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Finish
- Gloss
- Color Family
- Blue
Dimensions
- Container Size
- 2 oz
Description
BMW Maldives Blue Metallic (A15) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Maldives Blue Metallic, precision-mixed to color code A15. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bmw, Infiniti, Nissan · Models: Audi 200, Audi A1, Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Q7, Audi Q8, Audi Rs Q8, Audi S7, Audi SQ7, Audi SQ8, Audi TT, BMW M-Series, BMW Z4, Infiniti Q60, Nissan Altima, Nissan Armada, Nissan Frontier, Nissan Maxima, Nissan Pathfinder, Nissan Quest, Nissan Sentra, Nissan Titan, Nissan Versa, Nissan Xterra · Years: 1978-1982, 1987, 1996-2021 Also matches color codes: WA15 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.