Automotive Touch Up Paint BMW Mink Brown Metallic 212 Aerosol
- Mfr # TUS-Can-BMW-212
- Zoro # G023977676
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Container Type
Aerosol Can
Finish
Gloss
Color Family
Brown
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BMW-212
- Zoro #
- G023977676
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Finish
- Gloss
- Color Family
- Brown
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- BMW Mink Brown Metallic 212
Dimensions
- Container Size
- 11 oz
Description
BMW Mink Brown Metallic (212) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Mink Brown Metallic, precision-mixed to color code 212. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Datsun, Dodge, Fiat, Lexus, Mercedes-Benz, Scion, Toyota, Volvo · Models: Dodge Sprinter, Lexus CT, Lexus CT200H, Lexus CT200h, Lexus ES, Lexus ES300h, Lexus ES330, Lexus ES350, Lexus GS, Lexus GS350, Lexus GS430, Lexus GS450h, Lexus GS460, Lexus HS, Lexus HS250H, Lexus IS, Lexus IS-F, Lexus IS250, Lexus IS250C, Lexus IS350, Lexus IS350C, Lexus LC, Lexus LFA, Lexus LS, Lexus LS460, Lexus LS600h, Lexus Lfa, Lexus NX, Lexus NX200t, Lexus NX300h, Lexus RC, Lexus RC F, Lexus RC350, Lexus RX, Lexus RX270, Lexus RX350, Lexus RX450H, Lexus RX450h, Lexus Rc F, Lexus SC, Lexus SC430, Lexus UX, Mercedes-Benz Sprinter, Mercedes-Benz Truck, Scion IM, Scion TC · Years: 1974-1977, 1980-1983, 1985-2001, 2005-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.