Automotive Touch Up Paint BMW Night Blue Metallic 40 2oz
- Mfr # TUS-2oz-BMW-40-2
- Zoro # G023969220
product price:ย
$
21.99
/ea
Key Features
Color
BMW Night Blue Metallic 40
Resin Type
Polyurethane
Container Size
2 oz
Container Type
Bottle
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BMW-40-2
- Zoro #
- G023969220
- UPC #
- -
- Country of Origin
- United States
- Color
- BMW Night Blue Metallic 40
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
BMW Night Blue Metallic (40-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Night Blue Metallic, precision-mixed to color code 40-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Chrysler, Daihatsu, Dodge, Gmc, Hummer, Lexus, Mercedes-Benz, Nissan, Oldsmobile, Pontiac, Saturn, Scion, Subaru, Suzuki, Toyota ยท Models: Buick Century, Buick Electra, Buick Enclave, Buick Encore, Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Reatta, Buick Regal, Buick Riviera, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Cadillac Allante, Cadillac Brougham, Cadillac CTS, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Dts, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Chevrolet Corvette, Chrysler Crossfire, Daihatsu Mebius, Dodge Sprinter, GMC Acadia, GMC Denali, GMC Terrain, GMC Yukon, Gmc Acadia, Gmc Terrain, Hummer H3, Lexus IS, Lexus LS, Mercedes-Benz A Class, Mercedes-Benz Amg, Mercedes-Benz Amg Gt, Mercedes-Benz Amg Gt S, Mercedes-Benz B Class, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLA Class, Mercedes-Benz CLC Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Clc Class, Mercedes-Benz Cle Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz Eqc, Mercedes-Benz Eqe, Mercedes-Benz Eqs, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLK Class, Mercedes-Benz GT, Mercedes-Benz Gl Class, Mercedes-Benz Gla Class, Mercedes-Benz Glc, Mercedes-Benz Glc Class, Mercedes-Benz Gle Class, Mercedes-Benz Glk Class, Mercedes-Benz Gls Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Maybach, Mercedes-Benz Metris, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.