Automotive Touch Up Paint BMW Orinocco Metallic 560 Aerosol
- Mfr # TUS-Can-BMW-560-2
- Zoro # G023979175
product price:Â
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Container Size
11 oz
Finish
Gloss
Color
BMW Orinocco Metallic 560
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-BMW-560-2
- Zoro #
- G023979175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- BMW Orinocco Metallic 560
- Resin Type
- Polyurethane
Description
code-matched BMW touch up paint in Orinocco Metallic (color code 560). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.