Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Palmettogruen II Metallic 408 Aerosol
- Mfr # TUS-Can-BMW-408
- Zoro # G023983004
product price:
$
37.99
/ea
Key Features
Resin Type
Polyurethane
Color
BMW Palmettogruen II Metallic 408
Container Type
Aerosol Can
Container Size
11 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-BMW-408
- Zoro #
- G023983004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Resin Type
- Polyurethane
- Color
- BMW Palmettogruen II Metallic 408
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
BMW Palmettogruen II Metallic (408) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Palmettogruen II Metallic, precision-mixed to color code 408. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Fiat, Ford, Isuzu, Land Rover, Maserati, Porsche, Volvo · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Ford Sierra, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Maserati Grecale · Years: 1974-1980, 1986-1994, 1997-1999, 2002, 2004-2005, 2007-2008, 2015-2025 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.