Automotive Touch Up Paint BMW Saphirblau Metallic 149 Pint
- Mfr # TUS-Pint-BMW-149
- Zoro # G023967028
product price:
$
84.99
/ea
Key Features
Color
BMW Saphirblau Metallic 149
Resin Type
Polyurethane
Finish
Gloss
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BMW-149
- Zoro #
- G023967028
- UPC #
- -
- Country of Origin
- United States
- Color
- BMW Saphirblau Metallic 149
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
BMW Saphirblau Metallic (149) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Saphirblau Metallic, precision-mixed to color code 149. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Fiat, Jeep, Mercedes-Benz, Saab · Models: Fiat 500, Fiat 500X, Jeep Compass, Jeep Renegade, Mercedes-Benz A Class, Mercedes-Benz Amg, Mercedes-Benz Amg Gt, Mercedes-Benz Amg Gt S, Mercedes-Benz B Class, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLA Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Cl Class, Mercedes-Benz Cla Class, Mercedes-Benz Cle Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz Eqa, Mercedes-Benz Eqb, Mercedes-Benz Eqc, Mercedes-Benz Eqe, Mercedes-Benz Eqe Suv, Mercedes-Benz Eqs, Mercedes-Benz Eqs Suv, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLA Class, Mercedes-Benz GLK Class, Mercedes-Benz GT, Mercedes-Benz Gl Class, Mercedes-Benz Gla Class, Mercedes-Benz Glb Class, Mercedes-Benz Glc, Mercedes-Benz Glc Class, Mercedes-Benz Gle Class, Mercedes-Benz Glk Class, Mercedes-Benz Gls Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Metris, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slc Class, Mercedes-Benz Slk Class, Mercedes-Benz a Class · Years: 1979-1988, 1993-2001, 2004-2005, 2011-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.