Automotive Touch Up Paint BMW Silbergrau Metallic A08 2oz
- Mfr # TUS-2oz-BMW-A08-2
- Zoro # G023987835
product price:Â
$
21.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color
BMW Silbergrau Metallic A08
Container Size
2 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-BMW-A08-2
- Zoro #
- G023987835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- BMW Silbergrau Metallic A08
- Container Type
- Bottle
Description
code-matched BMW touch up paint in Silbergrau Metallic (color code A08). Solid Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.