Automotive Touch Up Paint BMW Stahlblau YF09 Pen
- Mfr # TUS-Marker-BMW-F09
- Zoro # G523974434
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
BMW Stahlblau YF09
Container Size
0.40 oz
Finish
Gloss
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BMW-F09
- Zoro #
- G523974434
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- BMW Stahlblau YF09
- Finish
- Gloss
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
BMW Stahlblau (F09) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Stahlblau, precision-mixed to color code F09. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Ford, Lincoln, Mercury · Models: Ford Bronco I, Ford Contour, Ford Crosstrainer, Ford Crown Victoria, Ford E-Series, Ford Escort, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford Five Hundred, Ford Focus, Ford Freestar, Ford Freestyle, Ford Fusion, Ford Futura, Ford Light Truck, Ford Ranger, Ford Taurus, Ford Thunderbird, Ford Windstar, Lincoln Continental, Lincoln LS6, Lincoln LS8, Lincoln Mark VIII, Lincoln Mark Viii, Lincoln Navigator, Lincoln Town Car, Lincoln Zephyr, Mercury Cougar, Mercury Grand Marquis, Mercury Milan, Mercury Montego, Mercury Monterey, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Tracer, Mercury Villager · Years: 1995-2011 Also matches color codes: YF09 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.