Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint BMW Titanium Silver Metallic 354 Aerosol
- Mfr # TUS-Can-BMW-354
- Zoro # G423971786
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Resin Type
Polyurethane
Color Family
Silver
Color
BMW Titanium Silver Metallic 354
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BMW-354
- Zoro #
- G423971786
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Silver
- Color
- BMW Titanium Silver Metallic 354
- Container Type
- Aerosol Can
Dimensions
- Container Size
- 11 oz
Description
BMW Titanium Silver Metallic (354) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Titanium Silver Metallic, precision-mixed to color code 354. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Ford, Land Rover, Porsche, Volvo · Models: BMW 1-Series, BMW 3-Series, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW 8-Series, BMW Alpina B7, BMW M Coupe, BMW M Roadster, BMW M-Series, BMW M3, BMW M5, BMW M6, BMW X1, BMW X3, BMW X5, BMW X6, BMW Z3, BMW Z4, BMW Z8, Land Rover Range Rover, Volvo S40, Volvo V40 · Years: 1974, 1984-1985, 1987-1990, 1997-2015 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.