Automotive Touch Up Paint BMW Topaz Brown Metallic 13 Pint
- Mfr # TUS-Pint-BMW-13
- Zoro # G423982829
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Resin Type
Polyurethane
Color
BMW Topaz Brown Metallic 13
Finish
Gloss
Color Family
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-BMW-13
- Zoro #
- G423982829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- BMW Topaz Brown Metallic 13
- Finish
- Gloss
- Color Family
- Brown
Description
BMW Topaz Brown Metallic (13) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your BMW's flawless finish with Kolor Match touch up paint in Topaz Brown Metallic, precision-mixed to color code 13. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each BMW touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Mercury, Nissan, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Electra, Buick Estate Wagon, Buick Lesabre, Buick Reatta, Buick Regal, Buick Riviera, Buick Roadmaster Wagon, Buick Skylark, Cadillac Brougham, Cadillac Deville, Cadillac Eldorado, Cadillac Seville, Chevrolet Beretta, Chevrolet Camaro, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Vega, Ford Courier, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Terrain, Nissan Cherry, Nissan Sentra, Nissan Stanza, Nissan Truck, Oldsmobile 98 Regency, Oldsmobile Alero, Oldsmobile Calais, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Silhouette, Oldsmobile Toronado, Oldsmobile Wagon, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L100, Saturn L200, Saturn L300, Saturn LW200, Saturn LW300, Saturn S Class, Saturn S-Series, Saturn S-Series Wagon, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW2, Saturn Vue, Saturn Wagon · Years: 1955, 1969-1982, 1984-1988, 1990-2012 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.